




€3.25/ pieceexcl. VAT
€3.93incl. VAT
Sold per: 10Min. order: 10
490 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3122 |
Manufacturer ID | 3122 08 08 |
Shape | Straight |
Material | Polymer |
Stem Outside Diameter | 8 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 8 mm |
D2 | 8 mm |
D3 | 10 mm |
L | 44.5 mm |
L1 | 26 mm |
L2 | 22 mm |