




€2.67/ pieceexcl. VAT
€3.23incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3122 |
Manufacturer ID | 3122 04 05 |
Shape | Straight |
Material | Polymer |
Stem Outside Diameter | 4 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 4 mm |
D2 | 5 mm |
D3 | 7 mm |
L | 37 mm |
L1 | 25 mm |
L2 | 17 mm |