




€2.12/ pieceexcl. VAT
€2.57incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3120 |
Manufacturer ID | 3120 10 00 |
Shape | Straight |
Material | Polymer |
Stem Outside Diameter | 10 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 10 mm |
L | 51.5 mm |
L1 | 20.5 mm |