LEGRIS

LEGRIS 3120 10 00 85 Double Male Stem Connector, Brass, 10mm

  • ERIKS:23215329
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€6.16/ pieceexcl. VAT

€7.45incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3120
Manufacturer ID
3120 10 00 85
Shape
Straight
Material
Brass
Stem Outside Diameter
10 mm
Operating temperature
from -20 to 80 °C
Oscillation
No