




€14.89/ pieceexcl. VAT
€18.02incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3119 |
Manufacturer ID | 3119 08 13 |
Shape | Banjo |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | G1/4 |
D | 8 mm |
E | 5.5 mm |
F | 17 mm |
G | 13.5 mm |
H | 21 mm |
L/2 | 27 mm |