




€23.76/ pieceexcl. VAT
€28.75incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3118 |
Manufacturer ID | 3118 03 09 |
Shape | Banjo |
Material | Polymer |
Tube Outside Diameter | 3 mm |
Thread type | External thread (M) |
Thread Size | M 3x0.5 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | M3x0.5 |
D | 3 mm |
E | 3 mm |
G | 8.5 mm |
H | 13 mm |
L1 | 5 mm |
L2 | 16 mm |