




€15.31/ pieceexcl. VAT
€18.53incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3116 |
Manufacturer ID | 3116 60 00 |
Shape | Bulkhead |
Material | Polymer |
Tube Outside Diameter | 3/8 in |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 3/8 |
F | 22 mm |
K | 14.47 mm |
L1 | 12.97 mm |
L2 | 29.99 mm |
T | 18.49 mm |