




€9.17/ pieceexcl. VAT
€11.10incl. VAT
Sold per: 150Min. order: 150
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3116 |
Manufacturer ID | 3116 56 00 |
Shape | Bulkhead |
Material | Polymer |
Tube Outside Diameter | 1/4 in |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 1/4 |
F | 16 mm |
K | 8.99 mm |
L1 | 9.5 mm |
L2 | 20.49 mm |
T | 13.48 mm |