




€16.71/ pieceexcl. VAT
€20.22incl. VAT
4 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3116 |
Manufacturer ID | 3116 12 00 |
Shape | Bulkhead |
Material | Polymer |
Tube Outside Diameter | 12 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 12 mm |
F | 26 mm |
K | 18.5 mm |
L1 | 33 mm |
L2 | 18 mm |
T | 22.5 mm |