




€8.63/ pieceexcl. VAT
€10.44incl. VAT
603 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3116 |
Manufacturer ID | 3116 08 00 |
Shape | Bulkhead |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 8 mm |
F | 18 mm |
K | 14.5 mm |
L1 | 25 mm |
L2 | 13.5 mm |
T | 15.5 mm |