




€8.51/ pieceexcl. VAT
€10.30incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3113 |
Manufacturer ID | 3113 08 17 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | R3/8 |
D | 8 mm |
F | 17 mm |
G | 13.5 mm |
H | 28.5 mm |
L | 19.5 mm |