




€13.90/ pieceexcl. VAT
€16.82incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3109 |
Manufacturer ID | 3109 62 18 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 1/2 in |
Thread type | External thread (NPT) |
Thread Size | 3/8 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | NPT3/8 |
D | 1/2 |
F | 20 mm |
G | 22.1 mm |
H | 30988 mm |
L | 35.05 mm |