




€6.47/ pieceexcl. VAT
€7.83incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3109 |
Manufacturer ID | 3109 53 20 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 1/8 in |
Thread type | External thread (UNF) |
Thread Size | 10-32 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | 10-32 |
D | 1/8 |
F | 8 mm |
G | 8.509 mm |
H | 13208 mm |
L | 14.5 mm |