




€5.09/ pieceexcl. VAT
€6.16incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3109 |
Manufacturer ID | 3109 53 11 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 1/8 in |
Thread type | External thread (NPT) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | NPT1/8 |
D | 1/8 |
F | 11 mm |
G | 8.509 mm |
H | 13462 mm |
L | 14.5 mm |