




€13.80/ pieceexcl. VAT
€16.70incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3109 |
Manufacturer ID | 3109 14 21 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 14 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/2 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | R1/2 |
D | 14 mm |
F | 24 mm |
G | 22 mm |
H | 28.5 mm |
L | 35.5 mm |