




€6.63/ pieceexcl. VAT
€8.02incl. VAT
Sold per: 10Min. order: 10
60 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3109 |
Manufacturer ID | 3109 08 14 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Thread type | External thread (NPT) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | NPT1/4 |
D | 8 mm |
F | 14 mm |
G | 13.46 mm |
H | 18034 mm |
L | 23.11 mm |