




€4.93/ pieceexcl. VAT
€5.97incl. VAT
228 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3109 |
Manufacturer ID | 3109 04 13 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | R1/4 |
D | 4 mm |
F | 14 mm |
G | 8.5 mm |
H | 14 mm |
L | 14 mm |