




€9.17/ pieceexcl. VAT
€11.10incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3108 |
Manufacturer ID | 3108 08 10 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | R1/8 |
D | 8 mm |
F | 10 mm |
G | 13.5 mm |
H | 22 mm |
L/2 | 23 mm |