




€11.40/ pieceexcl. VAT
€13.79incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3107 |
Manufacturer ID | 3107 06 00 |
Shape | X-shape |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 6 mm |
D1 | 6 mm |
D2 | 6 mm |
G | 11 mm |
H | 36 mm |
N | 20 mm |
T | 42 mm |