




€11.30/ pieceexcl. VAT
€13.67incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3106 |
Manufacturer ID | 3106 62 00 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 1/2 in |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 1/2 |
d1 | 1/2 in |
G | 22 mm |
L | 55 mm |