




€5.61/ pieceexcl. VAT
€6.79incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3106 |
Manufacturer ID | 3106 53 00 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 1/8 in |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 1/8 |
d1 | 1/8 in |
G | 8.636 mm |
L | 24.58 mm |