LEGRIS

LEGRIS 3106 14 00 Straight connector Ø14mm x Ø14mm

  • ERIKS:23214620
  • Manufacturer:0820099216805
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€10.53/ pieceexcl. VAT

€12.74incl. VAT

38 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3106
Manufacturer ID
3106 14 00
Shape
Straight
Material
Polymer
Tube Outside Diameter
14 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
14 mm
D1
14 mm
G
22 mm
L
56 mm