LEGRIS

LEGRIS 3106 12 16 Straight connector Ø12mm x Ø16mm

  • ERIKS:12485911
Image 1
Image 2
Image 1
Image 2
Save to list

€20.28/ pieceexcl. VAT

€24.54incl. VAT

Sold per: 5Min. order: 5

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3106
Manufacturer ID
3106 12 16
Shape
Straight
Material
Polymer
Tube Outside Diameter
12 mm
Tube Outside Diameter Unequal
16 mm
Operating temperature
from -20 to 80 °C
D
12 mm
D1
16 mm
G
27 mm
L
61 mm