LEGRIS

LEGRIS 3106 12 14 Straight connector Ø12mm x Ø14mm

  • ERIKS:23215551
  • Manufacturer:0820099216775
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€12.10/ pieceexcl. VAT

€14.64incl. VAT

21 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3106
Manufacturer ID
3106 12 14
Shape
Straight
Material
Polymer
Tube Outside Diameter
12 mm
Tube Outside Diameter Unequal
14 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
12 mm
D1
14 mm
G
22 mm
L
56 mm