LEGRIS

LEGRIS 3106 12 00 Straight connector Ø12mm x Ø12mm

  • ERIKS:23214771
  • Manufacturer:0820099216546
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€8.48/ pieceexcl. VAT

€10.26incl. VAT

23 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3106
Manufacturer ID
3106 12 00
Shape
Straight
Material
Polymer
Tube Outside Diameter
12 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
12 mm
D1
12 mm
G
19 mm
L
50.5 mm