LEGRIS

LEGRIS 3106 10 00 Straight connector Ø10mm x Ø10mm

  • ERIKS:23214230
  • Manufacturer:0820099216270
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€6.10/ pieceexcl. VAT

€7.38incl. VAT

204 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3106
Manufacturer ID
3106 10 00
Shape
Straight
Material
Polymer
Tube Outside Diameter
10 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
10 mm
D1
10 mm
G
16 mm
L
42 mm