LEGRIS

LEGRIS 3106 08 12 Straight connector Ø8mm x Ø12mm

  • ERIKS:23216420
  • Manufacturer:0820099216249
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€11.70/ pieceexcl. VAT

€14.16incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3106
Manufacturer ID
3106 08 12
Shape
Straight
Material
Polymer
Tube Outside Diameter
8 mm
Tube Outside Diameter Unequal
12 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
8 mm
D1
12 mm
G
19 mm
L
50.5 mm