LEGRIS

LEGRIS 3106 06 56 Straight connector Ø6mm x Ø1/4inc

  • ERIKS:13210268
Image 1
Image 2
Image 1
Image 2
Save to list

€6.87/ pieceexcl. VAT

€8.31incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Shape
Straight
Material
Polymer
D
6 mm
d1
1/4 in
G
13.5 mm
L
36 mm