LEGRIS

LEGRIS 3106 06 10 Straight connector Ø6mm x Ø10mm

  • ERIKS:23215287
  • Manufacturer:0820099215761
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€8.75/ pieceexcl. VAT

€10.59incl. VAT

45 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3106
Manufacturer ID
3106 06 10
Shape
Straight
Material
Polymer
Tube Outside Diameter
6 mm
Tube Outside Diameter Unequal
10 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
6 mm
D1
10 mm
G
16 mm
L
42 mm