LEGRIS

LEGRIS 3106 06 00 Straight connector Ø6mm x Ø6mm

  • ERIKS:23214228
  • Manufacturer:0820099215341
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€3.73/ pieceexcl. VAT

€4.51incl. VAT

954 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3106
Manufacturer ID
3106 06 00
Shape
Straight
Material
Polymer
Tube Outside Diameter
6 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
6 mm
D1
6 mm
G
10.5 mm
L
28.5 mm