LEGRIS

LEGRIS 3106 04 08 Straight connector Ø4mm x Ø8mm

  • ERIKS:23215568
  • Manufacturer:0820099215242
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€6.81/ pieceexcl. VAT

€8.24incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3106
Manufacturer ID
3106 04 08
Shape
Straight
Material
Polymer
Tube Outside Diameter
4 mm
Tube Outside Diameter Unequal
8 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
4 mm
D1
8 mm
G
13.5 mm
L
38 mm