LEGRIS

LEGRIS 3106 04 06 Straight connector Ø4mm x Ø6mm

  • ERIKS:23215389
  • Manufacturer:0820099215099
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€5.66/ pieceexcl. VAT

€6.85incl. VAT

103 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3106
Manufacturer ID
3106 04 06
Shape
Straight
Material
Polymer
Tube Outside Diameter
4 mm
Tube Outside Diameter Unequal
6 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
4 mm
D1
6 mm
G
11 mm
L
28 mm