LEGRIS

LEGRIS 3106 04 00 Straight connector Ø4mm x Ø4mm

  • ERIKS:23214227
  • Manufacturer:0820099214856
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€3.56/ pieceexcl. VAT

€4.31incl. VAT

83 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3106
Manufacturer ID
3106 04 00
Shape
Straight
Material
Polymer
Tube Outside Diameter
4 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
4 mm
D1
4 mm
G
8.5 mm
L
25 mm