LEGRIS

LEGRIS 3106 03 04 Straight connector Ø3mm x Ø4mm

  • ERIKS:23215266
  • Manufacturer:0820099214825
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€7.09/ pieceexcl. VAT

€8.58incl. VAT

Sold per: 10Min. order: 10

20 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3106
Manufacturer ID
3106 03 04
Shape
Straight
Material
Polymer
Tube Outside Diameter
3 mm
Tube Outside Diameter Unequal
4 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
3 mm
D1
4 mm
G
8.5 mm
L
25 mm