




€19.19/ pieceexcl. VAT
€23.22incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3104 |
Manufacturer ID | 3104 62 00 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 1/2 in |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 1/2 |
d1 | 1/2 in |
G | 22 mm |
H | 46 mm |
L/2 | 35 mm |