




€16.04/ pieceexcl. VAT
€19.41incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3104 |
Manufacturer ID | 3104 60 56 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 3/8 in |
Tube Outside Diameter Unequal | 1/4 in |
Operating temperature | from -20 to 80 °C |
d1 | 1/4 in |
G | 16 mm |
H | 32.5 mm |
L/2 | 25.5 mm |