




€7.56/ pieceexcl. VAT
€9.15incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3104 |
Manufacturer ID | 3104 56 00 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 1/4 in |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 1/4 |
d1 | 1/4 in |
G | 11 mm |
H | 23 mm |
L/2 | 24 mm |