




€8.18/ pieceexcl. VAT
€9.90incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3104 |
Manufacturer ID | 3104 53 00 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 1/8 in |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 1/8 |
d1 | 1/8 in |
G | 8.38 mm |
H | 19050 mm |
L/2 | 14.478 mm |