




€28.81/ pieceexcl. VAT
€34.86incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3104 |
Manufacturer ID | 3104 16 12 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 16 mm |
Tube Outside Diameter Unequal | 12 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 16 mm |
D1 | 12 mm |
G | 27 mm |
H | 52.5 mm |
L/2 | 39 mm |