




€19.14/ pieceexcl. VAT
€23.16incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3104 |
Manufacturer ID | 3104 14 08 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 14 mm |
Tube Outside Diameter Unequal | 8 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 14 mm |
D1 | 8 mm |
G | 22 mm |
H | 46 mm |
L/2 | 35.5 mm |