




€10.13/ pieceexcl. VAT
€12.26incl. VAT
18 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3104 |
Manufacturer ID | 3104 10 00 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 10 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 10 mm |
D1 | 10 mm |
G | 16 mm |
H | 34.5 mm |
L/2 | 26.5 mm |