




€6.77/ pieceexcl. VAT
€8.19incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3104 |
Manufacturer ID | 3104 04 06 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Tube Outside Diameter Unequal | 6 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 4 mm |
D1 | 6 mm |
G | 10.5 mm |
H | 22.5 mm |
L/2 | 17.5 mm |