




€10.20/ pieceexcl. VAT
€12.34incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3102 |
Manufacturer ID | 3102 60 00 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 3/8 in |
Operating temperature | from -20 to 80 °C |
d1 | 3/8 in |
G | 16 mm |
L | 34 mm |