LEGRIS

LEGRIS 3102 16 00 Elbow connector Ø16mm x Ø16mm

  • ERIKS:12485912
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 5
Save to list

€15.23/ pieceexcl. VAT

€18.43incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3102
Manufacturer ID
3102 16 00
Shape
L-shaped
Material
Polymer
Tube Outside Diameter
16 mm
Operating temperature
from -20 to 80 °C
D1
16 mm
G
27 mm
L
52 mm