LEGRIS

LEGRIS 3102 14 00 Elbow connector Ø14mm x Ø14mm

  • ERIKS:23214300
  • Manufacturer:0820099210025
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€13.84/ pieceexcl. VAT

€16.75incl. VAT

14 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3102
Manufacturer ID
3102 14 00
Shape
L-shaped
Material
Polymer
Tube Outside Diameter
14 mm
Operating temperature
from -20 to 80 °C
D1
14 mm
G
22 mm
L
46.5 mm