LEGRIS

LEGRIS 3102 12 00 Elbow connector Ø12mm x Ø12mm

  • ERIKS:23214765
  • Manufacturer:0820099209821
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€9.78/ pieceexcl. VAT

€11.83incl. VAT

33 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3102
Manufacturer ID
3102 12 00
Shape
L-shaped
Material
Polymer
Tube Outside Diameter
12 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
12 mm
D1
12 mm
G
19 mm
L
40.5 mm