LEGRIS

LEGRIS 3102 10 12 Elbow connector Ø10mm x Ø12mm

  • ERIKS:23216400
  • Manufacturer:0820099209791
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€10.73/ pieceexcl. VAT

€12.98incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3102
Manufacturer ID
3102 10 12
Shape
L-shaped
Material
Polymer
Tube Outside Diameter
10 mm
Tube Outside Diameter Unequal
12 mm
Operating temperature
from -20 to 80 °C
D1
12 mm
G
19 mm
L
40.5 mm