LEGRIS

LEGRIS 3102 10 00 Elbow connector Ø10mm x Ø10mm

  • ERIKS:23214222
  • Manufacturer:0820099209593
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€8.50/ pieceexcl. VAT

€10.29incl. VAT

60 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3102
Manufacturer ID
3102 10 00
Shape
L-shaped
Material
Polymer
Tube Outside Diameter
10 mm
Operating temperature
from -20 to 80 °C
D1
10 mm
G
16 mm
L
34.5 mm