LEGRIS

LEGRIS 3102 08 00 Elbow connector Ø8mm x Ø8mm

  • ERIKS:23214221
  • Manufacturer:0820099209326
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€5.90/ pieceexcl. VAT

€7.14incl. VAT

292 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3102
Manufacturer ID
3102 08 00
Shape
L-shaped
Material
Polymer
Tube Outside Diameter
8 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
8 mm
D1
8 mm
G
13.5 mm
L
29.5 mm