LEGRIS

LEGRIS 3102 06 00 Elbow connector Ø6mm x Ø6mm

  • ERIKS:23214220
  • Manufacturer:0820099209067
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€4.79/ pieceexcl. VAT

€5.80incl. VAT

99 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3102
Manufacturer ID
3102 06 00
Shape
L-shaped
Material
Polymer
Tube Outside Diameter
6 mm
Operating temperature
from -20 to 80 °C
D1
6 mm
G
10.5 mm
L
22.5 mm